Overview
Mfr description
HSCBM1P-48NV-4XL SITWEAR BOTTOM ESD MICR
- ESD Microdenier Fabric - 99% Polyester / 1% Carbon
- 1″ elastic waist
- Elastic and snap adjustment at leg seams
- Color coded loop
Specifications
- Garment TypeSitewear
- ColorNavy
- DescriptionMicrodenier ESD Sitewear Bottom
- Manufacturer Upc Number616314592515
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data