Overview
Mfr description
HSCTM3-48NV-4XL SITWEAR TOP ESD MICRODEN
- ESD Microdenier Fabric - 99% Polyester / 1% Carbon
- Raglan sleeves for more movement
- Placket 3 snap front
- ESD knit cuffs
- Bound neck
- Slits at bottom of side seams
Specifications
- ColorNavy
- DescriptionMicrodenier ESD Sitewear Top
- Manufacturer Upc Number616314596124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data