Overview
Mfr description
IM2270T-L 7 GAUGE 100% BLUE POLY
- Cotton/recycled polyester seamless knit fibers
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Soft seamless knit provides non-chafing comfort
- Can be used as a glove liner
- Polyester is excellent for use in applications where low-linting needs are required,
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Non Coating
- Lining MaterialCotton, Polyester
- Cuff TypeKnit Wrist
- ColorBlue
- Coating MaterialNo Coating
- Manufacturer Upc Number616314657306
- DescriptionMedium Weight Seamless Knit Cotton/Recycled Polyester Glove - Blue
- Additional DetailsPIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
- UPC_NO616314657306
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data