Overview
Mfr description
J100SP-TL-M BLACK ZIPPERED GARMENT-THUMB
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A8 (Biceps), ANSI Cut A6 (Abdomen), ANSI Cut A5 (Forearms) and ANSI Cut A4 (Chest and Back)
- Full-length zipper closure for easy on/off
- High-visibility yellow biceps raise worker awareness
- 3" comfort collar has cooling effect against the skin
- Thumb loops keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- ColorDark Gray
- Description0
- Manufacturer Upc Number616314661587
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data