Specifications
Details
- Additional DetailsGet high level cut protection plus the easy on/off comfort of a full zip jacket with Kut Gard® ATA® Prevent Wear™ jackets from PIP®. Made from extremely strong, high performance fibers, the J145SP-4CM-TH jacket delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 4" Comfort Collar.Across the abdomen, reinforced knit is rated ANSI A6. The forearms score ANSI A5, while the upper chest, biceps and upper back panel deliver ANSI A4 cut resistance. The jacket is intentionally long to offer protection to the groin. And it's comfortable. The mesh back panel releases body heat, keeping the wearer cool and dry. A 4" Comfort Collar has a cooling effect against the skin. Made in the USA.
- Closure TypeZipper
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Jacket with Mesh Back and Thumb Holes
- Garment TypeJackets
- Manufacturer Upc Number616314661983
- Material616314661983
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)