Specifications
Details
- Additional DetailsGet high level cut protection plus the easy on/off comfort of a full zip jacket with Kut Gard® ATA® Prevent Wear™ jackets from PIP®. Made from extremely strong, high performance fibers, the J645HV-2.5CM-TH hi-viz yellow jacket delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A9 protection for high cut hazards from the 2.5" Comfort Collar. Across the chest, abdomen, upper back and biceps supplies ANSI A8 and forearms score ANSI A7 cut resistance. The 3/4 mesh back allows for ventilation to keep worker cooler in warm environments. The jacket is intentionally long to offer protection to the groin. And it's comfortable. The mesh back panel releases body heat, keeping the wearer cool and dry. A 2.5" Comfort Collar has a cooling effect against the skin. Made in the USA.
- Closure TypeZipper
- ColorHi-Vis Yellow
- DescriptionATA® Blended Hi-Vis Cut Resistant Jacket with Thumb Holes
- Garment TypeJackets
- High VisibilityYes
- Manufacturer Upc Number616314819896
- Material616314819896
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)