Motion
J645HV-2.5CM-TH-S

PIP PROTECTIVE IND.PROD.
J645HV-2.5CM-TH-S

J645HV-2.5CM-TH-S ATA TECH. HI-VIZ YELLO
MI ITEM #14330275
MFR #J645HV-2.5CM-TH-S
Price$624.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
J645HV-2.5CM-TH-S

J645HV-2.5CM-TH-S ATA TECH. HI-VIZ YELLO
MI ITEM #14330275
MFR #J645HV-2.5CM-TH-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$624.79/each

Specifications

Details

  • Additional Details
    Get high level cut protection plus the easy on/off comfort of a full zip jacket with Kut Gard® ATA® Prevent Wear™ jackets from PIP®. Made from extremely strong, high performance fibers, the J645HV-2.5CM-TH hi-viz yellow jacket delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A9 protection for high cut hazards from the 2.5" Comfort Collar. Across the chest, abdomen, upper back and biceps supplies ANSI A8 and forearms score ANSI A7 cut resistance. The 3/4 mesh back allows for ventilation to keep worker cooler in warm environments. The jacket is intentionally long to offer protection to the groin. And it's comfortable. The mesh back panel releases body heat, keeping the wearer cool and dry. A 2.5" Comfort Collar has a cooling effect against the skin. Made in the USA.
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ATA® Blended Hi-Vis Cut Resistant Jacket with Thumb Holes
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314821066
  • Material
    616314821066

Overview

Mfr description
J645HV-2.5CM-TH-S ATA TECH. HI-VIZ YELLO
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Hi-viz yellow jacket allows workers to be seen in low light environments for greater awareness
  • 600 Series garments provide an overall higher cut protection in a lightweight option to offer workers confident protection and comfort
  • 2.5" comfort collar has cooling effect against the skin
  • Thumb hole keep sleeves from riding up
  • Antimicrobial treated yarn to help discourage bacterial growth
  • Made in the USA
  • Machine wash in cold water, dry on low heat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought