Motion
MATA500HA-XS
Coverall - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
Mi Item #14330279
MFR #MATA500HA-XS
Price$9.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
Mi Item #14330279
MFR #MATA500HA-XS

Mfr description
MATA500HA-XS ATA 7-GA. NEXT GEN FIBER, H
  • ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
  • Cotton/Polyester plating maximizes comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Additional Details
    Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    Assembly, Automotive Applications, Canning, Cut Resistance with Light Heat Protection, Food processing, Glass Operations, Metal fabrication, Metal stamping, Painting, Plastic molding, Pulp and paper processing, Recycling, Sheet Metal fabrication
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Duty
  • Features
    ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A6
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    ATA HideAway blend
  • Lining Material
    Cotton/Polyester
  • Manufacturer Catalog Number
    MATA500HA-XS
  • Manufacturer Upc Number
    616314820830
  • Material
    Aramid
  • Material Type
    ATA HideAway blend
  • Other Standards Met
    ASTM F1060-08
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105, ASTM D3884-09, ASTM F1060-08, ASTM F2992-15
  • Type
    Seamless Knit
  • UPC_NO
    616314820830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)