Motion
MATA50OERTH-XL
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 5, Seamless Knit
Mi Item #14330284
MFR #MATA50OERTH-XL
Price$8.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 5, Seamless Knit
Mi Item #14330284
MFR #MATA50OERTH-XL

Mfr description
MATA50OERTH-XL ATA KEVLAR WITH COTTON PL
  • ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
  • Cotton/Polyester plating maximizes comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.97/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • ANSI Contact Heat
    500 °F
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 5
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Aramid Blended Glove - Heavy Weight
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Duty
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Liner/Shell Material
    ATA
  • Manufacturer Catalog Number
    MATA50OERTH-XL
  • Manufacturer Upc Number
    616314631504
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314631504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)