Specifications
Details
- Additional DetailsDesigned to protect against slash injuries in the highest risk areas, Kut Gard® ATA® PreventWear™ pullovers are made from extremely strong, high performance fibers to deliver significant levels of cut resistance. Yet they're lightweight and comfortable, with special features to keep the wearer cool and dry all day. Get protection where it's needed most. Across the abdomen, specially reinforced knit is rated ANSI A6 for high cut hazards. Vital arteries in the neck and forearms are covered with ANSI A5 knit for medium/heavy cut hazards, while the upper chest, biceps and back panels score ANSI A4 for medium cut hazards. Kut Gard® ATA® PreventWear™ pullovers are designed to be longer in length, extending coverage to the groin area. Machine washable for long wear life. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover
- Manufacturer Upc Number616314662676
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)