Specifications
Details
- Additional DetailsDesigned to protect against slash injuries in the highest risk areas, Kut Gard® ATA® PreventWear™ pullovers are made from extremely strong, high performance fibers to deliver significant levels of cut resistance. Yet they're lightweight and comfortable, with special features to keep the wearer cool and dry all day. Get protection where it's needed most. Across the abdomen, specially reinforced knit is rated ANSI A6 for high cut hazards. Vital arteries in the neck and forearms are covered with ANSI A5 knit for medium/heavy cut hazards, while the upper chest, biceps and back panels score ANSI A4 for medium cut hazards. Kut Gard® ATA® PreventWear™ pullovers are designed to be longer in length, extending coverage to the groin area. Machine washable for long wear life. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover
- Manufacturer Upc Number616314662690
Overview
Mfr description
P100SP-S ATA TECH PULLOVER, SOLID BACK,
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A6 (Abdomen), ANSI Cut A5 (Neck and Forearms) and ANSI Cut A4 (Biceps, Chest and Back)
- 3" comfort collar has cooling effect against the skin
- Snug cuffs keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat