Specifications
Details
- Additional DetailsChoose Kut Gard® ATA® Prevent Wear™ to protect against slash injuries in high-risk areas of the body, where lacerations can be devastating. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 2.5" Comfort Collar. Across the abdomen and forearms, reinforced knit is rated ANSI A5, while the upper chest, biceps and upper back panel deliver ANSI A4 cut resistance. The partial mesh back panel allows for ventilation for a cooler and more comfortable garment. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Mesh Back and Thumb Holes
- Manufacturer Upc Number616314662850
Overview
Mfr description
P145SP-2.5CM-TH-L ATA TECH PULLOVER, W/M
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfortANSI Cut A7 (Neck), ANSI Cut A5 (Abdomen, Forearms) and ANSI Cut A4 (Chest, Biceps and Upper Back)3/4 mesh back helps air circulate, keeps the wearer cool2.5" comfort collar has cooling effect against the skinSnug cuffs with thumb holes keep sleeves from riding upAntimicrobial treated yarn to help discourage bacterial growthMade in the USAMachine wash in cold water, dry on low heat