Specifications
Details
- Additional DetailsChoose Kut Gard® ATA® Prevent Wear™ to protect against slash injuries in high-risk areas of the body, where lacerations can be devastating. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 2.5" Comfort Collar. Across the abdomen and forearms, reinforced knit is rated ANSI A5, while the upper chest, biceps and upper back panel deliver ANSI A4 cut resistance. The partial mesh back panel allows for ventilation for a cooler and more comfortable garment. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Mesh Back and Thumb Holes
- Manufacturer Upc Number616314662874
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)