Specifications
Details
- Additional DetailsChoose Kut Gard® ATA® Prevent Wear™ to protect against slash injuries in high-risk areas of the body, where lacerations can be devastating. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 3" Comfort Collar. Across the abdomen and forearms, reinforced knit is rated ANSI A5, while the upper chest, biceps and upper back panel deliver ANSI A4 cut resistance. The back panel is partly mesh, making it cooler and lighter weight. At the biceps, high visibility orange bands with reflective tape help co-workers stay aware that you're there. The P145SP-3CM-HV2-TL pullover can be worn comfortably over any type of shirt. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis / Reflective Taped Sleeves and Thumb Loops
- Manufacturer Upc Number616314663024
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)