Specifications
Details
- Additional DetailsKut Gard® ATA® Prevent Wear™ pullover half shirt is made from strong, high performance fibers to deliver significant upper body protection. Vital arteries in the neck get ANSI A7 protection with the 2" comfor collar, forearms score ANSI A5 and upper chest and back panel delivers ANSI A4 cut resistance. Wearer safety is enhanced by the high viz yellow bicep panels that raise awareness to help prevent accidents and sleeve cuffs are finished with premium elastic thumb loops to keep sleeves in place. All of the ATA® Prevent Wear™ garments are antimicrobial treated to help discourage bacterial growth. Machine washable for long wear life. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves and Thumb Loop
- Manufacturer Upc Number616314663635
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)