Overview
Mfr description
P150SP-2CM-HVB-TL-L ATA TECH PULLOVER HA
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Half-shirt is an excellent option to wear over aprons or chaps for full body protection
- High-visibility yellow biceps raise worker awareness
- 2" comfort collar has cooling effect against the skin
- Antimicrobial treated yarn to help discourage bacterial growth
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves and Thumb Loop
- Manufacturer Upc Number616314663666
- Additional DetailsKut Gard® ATA® Prevent Wear™ pullover half shirt is made from strong, high performance fibers to deliver significant upper body protection. Vital arteries in the neck get ANSI A7 protection with the 2" comfor collar, forearms score ANSI A5 and upper chest and back panel delivers ANSI A4 cut resistance. Wearer safety is enhanced by the high viz yellow bicep panels that raise awareness to help prevent accidents and sleeve cuffs are finished with premium elastic thumb loops to keep sleeves in place. All of the ATA® Prevent Wear™ garments are antimicrobial treated to help discourage bacterial growth. Machine washable for long wear life. Made in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data