Specifications
Details
- Additional DetailsGet high level cut protection with Kut Gard® ATA® Prevent Wear™ pullovers from PIP®. Made from extremely strong, high performance fibers, the P190BP-PP1-TL pullover delivers significant cut and abrasion resistance in high-risk zones pullover delivers significant cut and abrasion resistance in high-risk zones with a 3/4 mesh back to help keep you cool. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 3" Comfort Collar. Across the abdomen, with reinforced belly patch, cut resistance increases to ANSI A9. The forearms score ANSI A5, while the upper chest and upper back panel deliver ANSI A5 cut resistance. The high-vis yellow biceps, rated ANSI A8, raise worker awareness. And it's comfortable. The fabric stretches and breathes. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Removable Belly Patch, Hi-Vis Sleeves and Thumb Loops
- Manufacturer Upc Number616314663987
- Number Of Pockets1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)