Specifications
Details
- Additional DetailsCustom created for glass industry leaders with demanding needs, this Kut Gard® ATA® Prevent Wear™ pullover delivers substantial cut protection and wearer comfort. The high visibility biceps deliver ANSI A8 cut resistance along with increasing safety awareness and compliance. The 3" Comfort Collar provides A7 cut protection. Across the chest, abdomen and forearms cut protection is an A5. And the upper back panel provides ANSI A4 cut protection, while the 3 /4 mesh back area allows for ventilation releasing body heat to keep the wearer cool and comfortable. Also makes it lighter weight and easier to wear. Comfort features include fabric that stretches and breathes. Vented armpits that provide air flow and the unique Comfort Collar with its cooling effect against the skin.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves
- Manufacturer Upc Number616314664168
- Number Of Pockets1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)