Motion
P190SP3CMHVBUV-PP1-TL-M

PIP PROTECTIVE IND.PROD.
P190SP3CMHVBUV-PP1-TL-M

P190SP3CMHVBUV-PP1-TL-M ATA TECH PULLOVE
MI ITEM #14330337
MFR #P190SP3CMHVBUV-PP1-TL-M
Price$641.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P190SP3CMHVBUV-PP1-TL-M

P190SP3CMHVBUV-PP1-TL-M ATA TECH PULLOVE
MI ITEM #14330337
MFR #P190SP3CMHVBUV-PP1-TL-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$641.32/each

Specifications

Details

  • Additional Details
    Custom created for glass industry leaders with demanding needs, this Kut Gard® ATA® Prevent Wear™ pullover delivers substantial cut protection and wearer comfort. The high visibility biceps deliver ANSI A8 cut resistance along with increasing safety awareness and compliance. The 3" Comfort Collar provides A7 cut protection. Across the chest, abdomen and forearms cut protection is an A5. And the upper back panel provides ANSI A4 cut protection, while the 3 /4 mesh back area allows for ventilation releasing body heat to keep the wearer cool and comfortable. Also makes it lighter weight and easier to wear. Comfort features include fabric that stretches and breathes. Vented armpits that provide air flow and the unique Comfort Collar with its cooling effect against the skin.
  • Color
    Dark Gray
  • Description
    ATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves
  • Manufacturer Upc Number
    616314664175
  • Number Of Pockets
    1

Overview

Mfr description
P190SP3CMHVBUV-PP1-TL-M ATA TECH PULLOVE
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • ANSI Cut A8 (Biceps), ANSI Cut A7 (Neck), ANSI Cut A5 (Abdomen, Chest and Back Panel) and ANSI Cut A4 (Upper Mesh)
  • High-visibility yellow biceps raise worker awareness
  • 3" comfort collar has cooling effect against the skin
  • Convenient pen pocket on the chest
  • Underarm vents allow for greater ventilation to help keep worker cooler
  • Antimicrobial treated yarn to help discourage bacterial growth
  • Made in the USA
  • Machine wash in cold water, dry on low heat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought