Specifications
Details
- Additional DetailsGet high level cut protection with Kut Gard® ATA® Prevent Wear™ pullovers from PIP®. Made from extremely strong, high performance fibers, the P191SP-PP1-TL pullover delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 4" Comfort Collar. Across the abdomen, reinforced knit is rated ANSI A5. The forearms score ANSI A5, while the upper chest and back panel deliver ANSI A5 cut resistance. The high-vis yellow biceps, rated ANSI A8, raise worker awareness. And it's comfortable. The fabric stretches and breathes. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves
- Manufacturer Upc Number616314412158
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)