Overview
Mfr description
P191SP-PP1-TL-M ATA TECH PULLOVER, 4 SC
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A8 (Biceps), ANSI Cut A7 (Neck) and ANSI Cut A5 (Abdomen, Chest and Back Panel)
- High-visibility yellow biceps raise worker awareness
- 3" comfort collar has cooling effect against the skin
- Convenient integrated pen pocket on chest
- Thumb loops keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves
- Manufacturer Upc Number616314412110
- Additional DetailsGet high level cut protection with Kut Gard® ATA® Prevent Wear™ pullovers from PIP®. Made from extremely strong, high performance fibers, the P191SP-PP1-TL pullover delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 4" Comfort Collar. Across the abdomen, reinforced knit is rated ANSI A5. The forearms score ANSI A5, while the upper chest and back panel deliver ANSI A5 cut resistance. The high-vis yellow biceps, rated ANSI A8, raise worker awareness. And it's comfortable. The fabric stretches and breathes. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data