Specifications
Details
- Additional Details600 Series of Kut Gard® ATA® Prevent Wear™ pullovers from PIP® provide overall higher cut protection in a ligher-weight garment. Made from extremely strong, high performance fibers, the P601BP4CMHVBPP1TH pullover delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A9 protection for high cut hazards from the 4" Comfort Collar. Across the abdomen, with reinforced belly patch, cut resistance increases to ANSI A9. Chest, full-back and hi-viz yellow biceps supplies ANSI A8 and forearms score ANSI A7 cut resistance. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves
- Manufacturer Upc Number616314664885
- Number Of Pockets1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)