Motion
P601BP4CMHVBPP1TH-S

PIP PROTECTIVE IND.PROD.
P601BP4CMHVBPP1TH-S

P601BP4CMHVBPP1TH-S ATA TECH PULLOVER, Y
MI ITEM #14330352
MFR #P601BP4CMHVBPP1TH-S
Price$888.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P601BP4CMHVBPP1TH-S

P601BP4CMHVBPP1TH-S ATA TECH PULLOVER, Y
MI ITEM #14330352
MFR #P601BP4CMHVBPP1TH-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$888.60/each

Specifications

Details

  • Additional Details
    600 Series of Kut Gard® ATA® Prevent Wear™ pullovers from PIP® provide overall higher cut protection in a ligher-weight garment. Made from extremely strong, high performance fibers, the P601BP4CMHVBPP1TH pullover delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A9 protection for high cut hazards from the 4" Comfort Collar. Across the abdomen, with reinforced belly patch, cut resistance increases to ANSI A9. Chest, full-back and hi-viz yellow biceps supplies ANSI A8 and forearms score ANSI A7 cut resistance. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
  • Color
    Dark Gray
  • Description
    ATA® Blended Cut Resistant Pullover with Hi-Vis Sleeves
  • Manufacturer Upc Number
    616314824883
  • Number Of Pockets
    1

Overview

Mfr description
P601BP4CMHVBPP1TH-S ATA TECH PULLOVER, Y
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Removable belly patch provides A9 cut protection and is removable for easy replacement when worn by use, helping to prolong the overall lifetime of the garment
  • 600 Series garments provide an overall higher cut protection in a lightweight option to offer workers confident protection and comfort
  • 4" comfort collar has cooling effect against the skin
  • Convenient integrated pen pocket on chest
  • Thumb holes keep sleeves from riding up
  • Antimicrobial treated yarn to help discourage bacterial growth
  • Made in the USA
  • Machine wash in cold water, dry on low heat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought