Specifications
Details
- Additional DetailsKut Gard® ATA® Prevent Wear™ pullovers are made from strong, high performance fibers to deliver significant upper body protection. For easy on/off and wearer comfort, a ¼ zipper on the PJG145SP-3CM-HVB-TH provides a larger neck opening, but while open the worker is still protected with the A5 stretch gator. When closed, the collar delivers ANSI A7 coverage to the neck. Across the abdomen, specially reinforced knit is rated ANSI A6. Forearms feature ANSI A5 knit for medium/heavy cut hazards. And there's A4 knit in the upper chest, upper back and biceps. A ¾ mesh back panel allows for ventilation to release body heat to help keep worker cool and comfortable in warm environments. Wearer safety is enhanced by the high viz yellow bicep panels that raise awareness to help prevent accidents. Machine washable for long wear life. Made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant 1/4 Zip Pullover with Hi-Vis Sleeves and Thumb Holes
- Manufacturer Upc Number616314665288
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)