Motion
48-35-1511

MILWAUKEE TOOL
48-35-1511

12ft Telescoping Laser Pole
Mi Item #14330399
MFR #48-35-1511
Price$360.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-35-1511

12ft Telescoping Laser Pole
Mi Item #14330399
MFR #48-35-1511

Mfr description
48-35-1511 12' TELESCOPING LASER POLE
  • Quick Release Clamp: Setup Anywhere
  • 12ft Extension: Floor to Ceiling Set-up
  • Steady Pole: Less Line Movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.82/each

Specifications

Dimensions

  • Height
    5.0-12.0 in
  • Weight
    4.42 lbs
  • Width
    3.0000 in

Details

  • Includes
    (1) Laser Clamp, (1) Storage Bag, Includes: (1) 12' Telescoping Laser Pole
  • Manufacturer Upc Number
    045242609482
  • Material
    Aluminum
  • Minimum Order Quantity
    1
  • UPC_NO
    045242609482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)