Motion
2524-20
M12 Brushless 2" Planer
MI ITEM #14330408
MFR #2524-20
Your Price$404.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Brushless 2" Planer
MI ITEM #14330408
MFR #2524-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.26/each(List $464.90)

Overview

Mfr description
2524-20 M12 BRUSHLESS 2 PLANER
  • POWERSTATE Brushless Motor delivers maximum power and long motor life
  • 2" Wide shoe optimized for common trim materials
  • Dual sided shavings port to direct shavings to either side of the tool
  • 14,500 RPMs and 2 Carbide blades for a smooth surface finish
  • Included universal hose adapter provides compatibility with a wide range of vacuum sizes.
  • Compact and lightweight design at only 3.1lbs
  • 21 depth settings varying from 0 - 5/64"
  • On-tool blade storage for added convenience
  • Includes: (1) M12 Brushless 2" Planer, (1) Shavings Port Adapter, (1) Universal Hose Adapter, (4) 2" Carbide Blades, (1) Hex Key

Specifications

  • Power Source
    12V
  • Maximum Speed
    14500 rpm
  • Maximum Depth of Cut
    0.0781 in
  • Maximum Width
    3.8300 in
  • Additional Details
    Designed for the finish carpenter and remodeler, the MILWAUKEE M12 Brushless 2” Planer provides the power to plane and scribe soft hardwoods in a compact design. The M12 2" Brushless Planer has the power to remove up to 5/64ths in a single pass. The dual-sided shavings port allows users to direct shavings to either side of the tool, improving ease of use and productivity. This lightweight and compact planer uses a 2" wide shoe, which is optimized for common applications such as scribing and planing doors. With 14,500 RPMs and 2 blades on the cutter head, the M12 Cordless Brushless 2” Planer delivers a smooth surface finish. With 21 depth settings ranging from 0 to 5/64ths, users have the ability to make precise, accurate cuts from anywhere on the jobsite. The lockable kickstand allows users to store the kickstand away to avoid interference with the workpiece. The shavings collection attachment and universal hose adapter allows users to attach a vacuum to reduce clean-up time and maintain a clean jobsite. This battery-powered planer features an integrated battery fuel gauge and carries Milwaukee's industry-leading 5-year limited power tool warranty.
  • Power Type
    Lithium-Ion Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought