Overview
Mfr description
48-36-1201 MILWAUKEE 1/2"-3/4" ALLOY NP
- Alloy Tool Steel
- 14 TPI
- Designed for use with MILWAUKEE® NPT Pipe Threading Die Head w/Micro-Adjust (49-16-5100)
- Also Compatible in Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, 842)
- Designed for use in low speed
- Stamped size and type of die for easy identification
- Stamped alignment numbers for quick installation into die head
- Designed to produce clean and precise threads on pipe
- Threads 1/2" - 3/4" Pipe
Specifications
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data