Motion
CMST98270RB

CRAFTSMAN
CMST98270RB

Rolling Tool Cabinet - 10 Drawers, 21.0000 in Wide, 36.5000 in High, Red/Black, Cabinet
Mi Item #14330447
MFR #CMST98270RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98270RB

Rolling Tool Cabinet - 10 Drawers, 21.0000 in Wide, 36.5000 in High, Red/Black, Cabinet
Mi Item #14330447
MFR #CMST98270RB

Mfr description
CMST98270RB 10 DRAWER TOOL CABINET
  • HIGH-STABILITY DRAWER SLIDES support 100 lbs. of tools, pieces, and attachments
  • EMBOSSED TOP MAT FOR SURFACE PROTECTION with drawer liners under the lid and in every drawer EXPANSIVE STOWING SPACE: 14,014 cubic inches of storage
  • SAFEGUARD YOUR TOOLS with over-mold key and internal locking system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    5.0000 in x 2.0000 in
  • Height
    36.5000 in
  • Length
    44.3000 in
  • Weight
    165 lbs
  • Width
    21.0000 in

Details

  • Additional Details
    Stay organized as you optimize your workflow with this S2000 41-in 10-Drawer Rolling Tool Cabinet. Avoid potentially shortening product life with the drawer's heavy-duty sliders that lightly shut when not in use. It supports up to 1,500-lbs of tools and tool pieces with expert-grade portability so you can quickly access your equipment mid-job. This drawer was made for long-term use, with a solid steel frame and top bumpers that protect its structure.Stay organized as you optimize your workflow with this S2000 41-in 10-Drawer Rolling Tool Cabinet. Avoid potentially shortening product life with the drawer's heavy-duty sliders that lightly shut when not in use. It supports up to 1,500-lbs of tools and tool pieces with expert-grade portability so you can quickly access your equipment mid-job. This drawer was made for long-term use, with a solid steel frame and top bumpers that protect its structure.
  • Color
    Red/Black
  • Cubic Inches
    14.0140 in
  • Includes
    (1) Top Mat for the Tool Cabinet Surface | (1) Set of Keys | (1) Caster Set | (1) Side Handle and Hardware
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Drawers
    10
  • Type
    Cabinet
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)