Motion
840-10

ANSELL
840-10

Foam Nitrile Coated Knit Impact Glove - XL or Size 10 Size, Foam Nitrile Coated
MI ITEM #14332068
MFR #840-10
Your Price$20.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
840-10

Foam Nitrile Coated Knit Impact Glove - XL or Size 10 Size, Foam Nitrile Coated
MI ITEM #14332068
MFR #840-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.38/pr(List $23.43)

Overview

Mfr description
840-10 RINGERS R840 SIZE 10, 0

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Color
    Black, Green & Yellow
  • Coating Material
    Foam Nitrile
  • Liner Material
    Spandex
  • Liner Color
    Black
  • Type
    Glove
  • Series
    RINGERS
  • Cuff Style
    Knitwrist
  • Finish
    Palm Coated
  • Product Types
    General Purpose Work Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought