Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
840-11

Foam Nitrile Coated Knit Impact Glove - XXL or Size 11 Size, Foam Nitrile Coated
Mi Item #14332069
MFR #840-11

Mfr description
840-11 RINGERS R840 SIZE 11, 0
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black, Green & Yellow
  • Cuff Style
    Knitwrist
  • Finish
    Palm Coated
  • Liner Color
    Black
  • Liner Material
    Spandex
  • Lining Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Product Types
    General Purpose Work Glove
  • Series
    RINGERS
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)