Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
R840-10-VENDING

R840-10-VENDING
Mi Item #14332074
MFR #R840-10-VENDING

Mfr description
871386 RINGERS R840VP SIZE 10, 0
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Material Type
    General Purpose Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)