Motion
5272031
5272031 FG Gear Oil 150 Pail 5 gal
Mi Item #14332397
MFR #5272031
Price$578.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5272031 FG Gear Oil 150 Pail 5 gal
Mi Item #14332397
MFR #5272031

Mfr description
5272031 FG GEAR OIL 150 PAIL 5 GAL FOOD
  • Excellent thermal and oxidative stability, excellent anti-wear EP properties, excellent rust protection, excellent demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.73/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15.25
  • Overall Length
    10.75
  • Overall Width
    10.25
  • Weight
    36.46 lb

Details

  • Application
    Food machinery gearboxes, Food machinery worm gears, Food machinery spur gears, and Valve systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Square Pail
  • Flash Point
    510 fahrenheit
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    +5
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)