Motion
5188045
5188045 FG Gear Oil 220 Drum 55 gal
Mi Item #14332398
MFR #5188045
Price$4,303.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5188045 FG Gear Oil 220 Drum 55 gal
Mi Item #14332398
MFR #5188045

Mfr description
5188045 FG GEAR OIL 220 DRUM 55 GAL FOOD
  • Excellent thermal and oxidative stability, excellent anti-wear EP properties, excellent rust protection, excellent demulsibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,303.31/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Overall Height
    35
  • Overall Width
    23
  • Weight
    401.91 lb

Details

  • Application
    Food machinery gearboxes, Food machinery worm gears, Food machinery spur gears, and Valve systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Drum
  • Flash Point
    485 fahrenheit
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    +5
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)