Motion
5189045
5189045 FG Gear Oil 320 Drum 55 gal
MI ITEM #14332400
MFR #5189045
List Price$5,129.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5189045 FG Gear Oil 320 Drum 55 gal
MI ITEM #14332400
MFR #5189045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,129.54/each for your price

Overview

Mfr description
5189045 FG GEAR OIL 320 DRUM 55 GAL FOOD
  • Excellent thermal and oxidative stability, excellent anti-wear EP properties, excellent rust protection, excellent demulsibility

Specifications

  • Oil Type
    Polyalphaolefin
  • Base Type
    PAO (polyalphaolefin)
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Measurement Standard
    Inch
  • ISO Grade
    320
  • Overall Height
    35
  • Application
    Food machinery gearboxes, Food machinery worm gears, Food machinery spur gears, and Valve systems
  • Manufacturer Lead Time
    5
  • Overall Width
    23
  • Food Grade
    Yes
  • Pour Point
    +10
  • Viscosity Index
    140
  • Harmonization Code
    3902.90.0050
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Flash Point
    490 fahrenheit
  • Weight
    402.74 lb
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought