Motion
7100299468

3M
7100299468

Masking & Painter Tape - 55 m Long, 18 mm Wide, 4.8 mil, 0.12 mm Thick, Green
Mi Item #14334532
MFR #7100299468
Price$4.83/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100299468

Masking & Painter Tape - 55 m Long, 18 mm Wide, 4.8 mil, 0.12 mm Thick, Green
Mi Item #14334532
MFR #7100299468

Mfr description
7100299468 UV RESISTANT GREEN MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • UV Resistance: Maintains performance when exposed to the elements for up to 14 days.
  • High Visibility: Green color ensures you are using the right tape for the right job.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.83/rl

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    4.8 mil, 0.12 mm
  • Width
    18 mm

Details

  • Application
    Bundling, General/Bulk Masking, Holding, Masking for Painting, Paint Application, Paint Baking, Paint Masking, Paint Preparation Masking, Temporary Holding, UV Protection
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Max Operating Temperature
    79 °C, 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)