Motion
PTRY-4.50

PCI
PTRY-4.50

Plain Yoke Roller - 4.5000 in Roller Diameter, 1.0005 in Bore, 1.7500 in Roller Width, Carbon Steel Material
MI ITEM #14336298
MFR #PTRY-4.50
Price$591.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-4.50

Plain Yoke Roller - 4.5000 in Roller Diameter, 1.0005 in Bore, 1.7500 in Roller Width, Carbon Steel Material
MI ITEM #14336298
MFR #PTRY-4.50

Mfr description
PTRY-4.50 YOKE - PLAIN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.0005 in
  • Hole Diameter
    1.0005 in, 25.40 mm
  • Outside Diameter
    4.5000 in, 114.29 mm
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.7500 in
  • Shoulder Diameter
    1.7000 in;43.20 mm
  • Weight
    6.91 lbs, 3.14 kg

Details

  • Axial Dynamic Load Capacity
    7410 lbf;32974.5 N
  • Axial Static Load Capacity
    14120 lbf;62834 N
  • Dynamic Load Capacity
    79833 N, 17940 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Rpm
    2490 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    79833 N, 17940 lbf
  • Radial Static Load Capacity
    89000 N, 20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Plain / Cylindrical
  • Seal Type
    Rubber Dual Lip
  • Series
    PTRY
  • Static Load Capacity
    89000 N, 20000 lbf
  • Type
    Cylindrical, Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)