Motion
PTRY-7.00-SSP

PCI
PTRY-7.00-SSP

Plain Yoke Roller - 7.0000 in Roller Diameter, 2.7508 in Bore, 3.7500 in Roller Width, Stainless Steel Material
MI ITEM #14336344
MFR #PTRY-7.00-SSP
Price$5,233.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-7.00-SSP

Plain Yoke Roller - 7.0000 in Roller Diameter, 2.7508 in Bore, 3.7500 in Roller Width, Stainless Steel Material
MI ITEM #14336344
MFR #PTRY-7.00-SSP

Mfr description
PTRY-7.00-SSP YOKE - PLAIN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,233.53/each

Specifications

Dimensions

  • Bore Diameter  
    2.7508 in
  • Hole Diameter
    2.7508 in, 69.90 mm
  • Outside Diameter
    7.0000 in, 177.80 mm
  • Roller Diameter  
    7.0000 in
  • Roller Width  
    3.7500 in
  • Shoulder Diameter
    4.1000 in;104.10 mm
  • Weight
    30.29 lbs, 13.77 kg

Details

  • Axial Dynamic Load Capacity
    18750 lbf;83437.5 N
  • Axial Static Load Capacity
    56790 lbf;252715.5 N
  • Dynamic Load Capacity
    200472.5 N, 45050 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    1020 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    200472.5 N, 45050 lbf
  • Radial Static Load Capacity
    355110 N, 79800 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Plain / Cylindrical
  • Seal Type
    Rubber Lip
  • Series
    PTRY-SS
  • Static Load Capacity
    355110 N, 79800 lbf
  • Type
    Cylindrical, Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)