Motion
PTRY-2.00-SSP-R

PCI
PTRY-2.00-SSP-R

Plain Yoke Roller - 2.0000 in Roller Diameter, 0.6255 in Bore, 1.2500 in Roller Width, Stainless Steel Material
Mi Item #14336352
MFR #PTRY-2.00-SSP-R
Price$509.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-2.00-SSP-R

Plain Yoke Roller - 2.0000 in Roller Diameter, 0.6255 in Bore, 1.2500 in Roller Width, Stainless Steel Material
Mi Item #14336352
MFR #PTRY-2.00-SSP-R

Mfr description
PTRY-2.00-SSP-R YOKE - PLAIN TRACK ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.6255 in
  • Hole Diameter
    0.6255 in, 15.90 mm
  • Outside Diameter
    2.0000 in, 50.79 mm
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Shoulder Diameter
    1.1000 in;27.90 mm
  • Weight
    0.82 lbs, 0.37 kg

Details

  • Axial Dynamic Load Capacity
    740 lbf;3293 N
  • Axial Static Load Capacity
    570 lbf;2536.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    13083 N, 2940 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    11000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    13083 N, 2940 lbf
  • Radial Static Load Capacity
    10012.5 N, 2250 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Plain / Cylindrical
  • Series
    PTRY-SS-R
  • Static Load Capacity
    10012.5 N, 2250 lbf
  • Type
    Cylindrical, Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)