Motion
CTRY-1.50-SS-R

PCI
CTRY-1.50-SS-R

Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4380 in Bore, 0.8800 in Roller Width, Stainless Steel Material
Mi Item #14336555
MFR #CTRY-1.50-SS-R
Price$536.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.50-SS-R

Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4380 in Bore, 0.8800 in Roller Width, Stainless Steel Material
Mi Item #14336555
MFR #CTRY-1.50-SS-R

Mfr description
CTRY-1.50-SS-R YOKE - CROWNED TRACK ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.4380 in
  • Hole Diameter
    0.4380 in, 11.10 mm
  • Outside Diameter
    1.5000 in, 38.10 mm
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8800 in
  • Shoulder Diameter
    0.9000 in;22.90 mm
  • Weight
    0.31 lbs, 0.14 kg

Details

  • Axial Dynamic Load Capacity
    370 lbf;1646.5 N
  • Axial Static Load Capacity
    290 lbf;1290.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    6452.5 N, 1450 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Max Rpm
    14000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6452.5 N, 1450 lbf
  • Radial Static Load Capacity
    5117.5 N, 1150 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned / Spherical
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SS-R
  • Static Load Capacity
    5117.5 N, 1150 lbf
  • Type
    Crowned, Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)