Motion
CTRY-2.25-HT-R

PCI
CTRY-2.25-HT-R

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6255 in Bore, 1.2500 in Roller Width, Carbon Steel Material
MI ITEM #14336583
MFR #CTRY-2.25-HT-R
Price$363.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.25-HT-R

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6255 in Bore, 1.2500 in Roller Width, Carbon Steel Material
MI ITEM #14336583
MFR #CTRY-2.25-HT-R

Mfr description
CTRY-2.25-HT-R YOKE - CROWNED TRACK ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.6255 in
  • Outside Diameter
    2.2500 in, 57.20 mm
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Shoulder Diameter
    1.1000 in;27.90 mm
  • Weight
    0.78 lbs, 0.35 kg

Details

  • Axial Dynamic Load Capacity
    740 lbf;3293 N
  • Axial Static Load Capacity
    570 lbf;2536.5 N
  • Dynamic Load Capacity
    13083 N, 2940 lbf
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    10012.5 N, 2250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned / Spherical
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY
  • Static Load Capacity
    10012.5 N, 2250 lbf
  • Type
    Crowned, Spherical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)