Motion
CTRY-1.00-SSP

PCI
CTRY-1.00-SSP

Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3130 in Bore, 0.6300 in Roller Width, Stainless Steel Material
MI ITEM #14336590
MFR #CTRY-1.00-SSP
Price$380.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.00-SSP

Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3130 in Bore, 0.6300 in Roller Width, Stainless Steel Material
MI ITEM #14336590
MFR #CTRY-1.00-SSP

Mfr description
CTRY-1.00-SSP YOKE - CROWNED TRACK ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.3130 in
  • Hole Diameter
    0.3130 in
  • Outside Diameter
    1.0000 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6300 in
  • Shoulder Diameter
    0.6000 in;15.20 mm
  • Weight
    0.09 lbs, 0.04 kg

Details

  • Axial Dynamic Load Capacity
    130 lbf;578.5 N
  • Axial Static Load Capacity
    90 lbf;400.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    2269.5 N, 510 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2269.5 N, 510 lbf
  • Radial Static Load Capacity
    1602 N, 360 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned / Spherical
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SSP
  • Static Load Capacity
    1602 N, 360 lbf
  • Type
    Crowned, Spherical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)