Motion
CTRY-1.25-SSP

PCI
CTRY-1.25-SSP

Crowned Yoke Roller - 1.2500 in Roller Diameter, 0.3755 in Bore, 0.7500 in Roller Width, Stainless Steel Material
MI ITEM #14336592
MFR #CTRY-1.25-SSP
Price$404.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.25-SSP

Crowned Yoke Roller - 1.2500 in Roller Diameter, 0.3755 in Bore, 0.7500 in Roller Width, Stainless Steel Material
MI ITEM #14336592
MFR #CTRY-1.25-SSP

Mfr description
CTRY-1.25-SSP YOKE - CROWNED TRACK ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.3755 in
  • Hole Diameter
    0.3755 in, 9.50 mm
  • Outside Diameter
    1.2500 in, 31.80 mm
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Shoulder Diameter
    0.6000 in;15.20 mm
  • Weight
    0.18 lbs, 0.08 kg

Details

  • Axial Dynamic Load Capacity
    230 lbf;1023.5 N
  • Axial Static Load Capacity
    170 lbf;756.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    4094 N, 920 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4094 N, 920 lbf
  • Radial Static Load Capacity
    2937 N, 660 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned / Spherical
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SSP
  • Static Load Capacity
    2937 N, 660 lbf
  • Type
    Crowned, Spherical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)