Motion
CTRY-2.50-SSP-R

PCI
CTRY-2.50-SSP-R

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7505 in Bore, 1.5000 in Roller Width, Stainless Steel Material
MI ITEM #14336625
MFR #CTRY-2.50-SSP-R
Price$818.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.50-SSP-R

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7505 in Bore, 1.5000 in Roller Width, Stainless Steel Material
MI ITEM #14336625
MFR #CTRY-2.50-SSP-R

Mfr description
CTRY-2.50-SSP-R YOKE - CROWNED TRACK ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.7505 in
  • Hole Diameter
    0.7505 in, 19.10 mm
  • Outside Diameter
    2.5000 in, 63.50 mm
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Shoulder Diameter
    1.2000 in;30.50 mm
  • Weight
    1.59 lbs, 0.72 kg

Details

  • Axial Dynamic Load Capacity
    1070 lbf;4761.5 N
  • Axial Static Load Capacity
    860 lbf;3827 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    19001.5 N, 4270 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    8500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    19001.5 N, 4270 lbf
  • Radial Static Load Capacity
    15308 N, 3440 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned / Spherical
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SSP-R
  • Static Load Capacity
    15308 N, 3440 lbf
  • Type
    Crowned, Spherical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)