Motion
CTRY-2.50E-SSP-R

PCI
CTRY-2.50E-SSP-R

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7505 in Bore, 1.5000 in Roller Width, Stainless Steel Material
MI ITEM #14336626
MFR #CTRY-2.50E-SSP-R
Price$994.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.50E-SSP-R

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7505 in Bore, 1.5000 in Roller Width, Stainless Steel Material
MI ITEM #14336626
MFR #CTRY-2.50E-SSP-R

Mfr description
CTRY-2.50E-SSP-R YOKE - CROWN TRACK ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.7505 in
  • Hole Diameter
    0.7505 in, 19.10 mm
  • Outside Diameter
    2.5000 in, 63.50 mm
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Shoulder Diameter
    1.3000 in;33 mm
  • Weight
    1.62 lbs, 0.74 kg

Details

  • Axial Dynamic Load Capacity
    5130 lbf;22828.5 N
  • Axial Static Load Capacity
    9470 lbf;42141.5 N
  • Dynamic Load Capacity
    61054 N, 13720 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    2920 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    61054 N, 13720 lbf
  • Radial Static Load Capacity
    65860 N, 14800 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned / Spherical
  • Seal Type
    Rubber Dual Lip
  • Series
    CTRY-SSP-R
  • Static Load Capacity
    65860 N, 14800 lbf
  • Type
    Crowned, Spherical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)