Motion
FTRY-1.125-SSP

PCI
FTRY-1.125-SSP

Flanged Yoke Roller - 1.1250 in Roller Diameter, 0.3130 in Bore, 0.6300 in Roller Width, 1.3800 in, 35.10 mm Flange OD
MI ITEM #14336822
MFR #FTRY-1.125-SSP
Price$344.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.125-SSP

Flanged Yoke Roller - 1.1250 in Roller Diameter, 0.3130 in Bore, 0.6300 in Roller Width, 1.3800 in, 35.10 mm Flange OD
MI ITEM #14336822
MFR #FTRY-1.125-SSP

Mfr description
FTRY-1.125-SSP YOKE - FLANGED TRACK ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.23/each

Specifications

Dimensions

  • Bore Diameter
    0.3130 in
  • Flange Diameter
    1.3800 in, 35.10 mm
  • Flange Thickness
    0.2200 in;5.60 mm
  • Hole Diameter
    0.3130 in, 8 mm
  • Outside Diameter
    1.1250 in, 28.60 mm
  • Roller Diameter
    1.1250 in
  • Roller Width
    0.6300 in
  • Shoulder Diameter
    0.6000 in;15.20 mm
  • Weight
    0.15 lbs, 0.07 kg

Details

  • Axial Dynamic Load Capacity
    130 lbf;578.5 N
  • Axial Static Load Capacity
    90 lbf;400.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    2269.5 N, 510 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    20000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    2269.5 N, 510 lbf
  • Radial Static Load Capacity
    1602 N, 360 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flange
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-SSP
  • Static Load Capacity
    1602 N, 360 lbf
  • Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)