Motion
FTRY-1.75-SSP

PCI
FTRY-1.75-SSP

Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5005 in Bore, 1.0000 in Roller Width, 2.4400 in, 62 mm Flange OD
MI ITEM #14336826
MFR #FTRY-1.75-SSP
Price$394.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.75-SSP

Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5005 in Bore, 1.0000 in Roller Width, 2.4400 in, 62 mm Flange OD
MI ITEM #14336826
MFR #FTRY-1.75-SSP

Mfr description
FTRY-1.75-SSP YOKE - FLANGED TRACK ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.34/each

Specifications

Dimensions

  • Bore Diameter
    0.5005 in
  • Flange Diameter
    2.4400 in, 62 mm
  • Flange Thickness
    0.2500 in;6.40 mm
  • Hole Diameter
    0.5005 in, 12.70 mm
  • Outside Diameter
    1.7500 in, 44.50 mm
  • Roller Diameter
    1.7500 in
  • Roller Width
    1.0000 in
  • Shoulder Diameter
    0.9000 in;22.90 mm
  • Weight
    0.59 lbs, 0.27 kg

Details

  • Axial Dynamic Load Capacity
    370 lbf;1646.5 N
  • Axial Static Load Capacity
    290 lbf;1290.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    6452.5 N, 1450 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    14000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    6452.5 N, 1450 lbf
  • Radial Static Load Capacity
    5117.5 N, 1150 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flange
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-SSP
  • Static Load Capacity
    5117.5 N, 1150 lbf
  • Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)