Motion
FTRY-1.375-SSP-R

PCI
FTRY-1.375-SSP-R

Flanged Yoke Roller - 1.3750 in Roller Diameter, 0.3755 in Bore, 0.7500 in Roller Width, 1.6900 in, 42.90 mm Flange OD
MI ITEM #14336846
MFR #FTRY-1.375-SSP-R
Price$406.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.375-SSP-R

Flanged Yoke Roller - 1.3750 in Roller Diameter, 0.3755 in Bore, 0.7500 in Roller Width, 1.6900 in, 42.90 mm Flange OD
MI ITEM #14336846
MFR #FTRY-1.375-SSP-R

Mfr description
FTRY-1.375-SSP-R YOKE - FLANGED TRACK RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.82/each

Specifications

Dimensions

  • Bore Diameter
    0.3755 in
  • Flange Diameter
    1.6900 in, 42.90 mm
  • Flange Thickness
    0.2200 in;5.60 mm
  • Hole Diameter
    0.3755 in, 9.50 mm
  • Outside Diameter
    1.3750 in, 34.89 mm
  • Roller Diameter
    1.3750 in
  • Roller Width
    0.7500 in
  • Shoulder Diameter
    0.6000 in;15.20 mm
  • Weight
    0.25 lbs, 0.11 kg

Details

  • Axial Dynamic Load Capacity
    230 lbf;1023.5 N
  • Axial Static Load Capacity
    170 lbf;756.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    4094 N, 920 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    20000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    4094 N, 920 lbf
  • Radial Static Load Capacity
    2937 N, 660 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flange
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-SSP-R
  • Static Load Capacity
    2937 N, 660 lbf
  • Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)