Motion
FTRY-2.25-SSP-R

PCI
FTRY-2.25-SSP-R

Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6255 in Bore, 1.2500 in Roller Width, 2.9400 in, 74.70 mm Flange OD
MI ITEM #14336850
MFR #FTRY-2.25-SSP-R
Price$737.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.25-SSP-R

Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6255 in Bore, 1.2500 in Roller Width, 2.9400 in, 74.70 mm Flange OD
MI ITEM #14336850
MFR #FTRY-2.25-SSP-R

Mfr description
FTRY-2.25-SSP-R YOKE - FLANGED TRACK ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.04/each

Specifications

Dimensions

  • Bore Diameter
    0.6255 in
  • Flange Diameter
    2.9400 in, 74.70 mm
  • Flange Thickness
    0.3100 in;7.90 mm
  • Hole Diameter
    0.6255 in, 15.90 mm
  • Outside Diameter
    2.2500 in, 57.20 mm
  • Roller Diameter
    2.2500 in
  • Roller Width
    1.2500 in
  • Shoulder Diameter
    1.1000 in;27.90 mm
  • Weight
    1.40 lbs, 0.64 kg

Details

  • Axial Dynamic Load Capacity
    740 lbf;3293 N
  • Axial Static Load Capacity
    570 lbf;2536.5 N
  • Bearing Material
    Stainless Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Roller Shape
    Flange
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-SSP-R
  • Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)