Motion
FTRY-4.00A-SSP-R

PCI
FTRY-4.00A-SSP-R

Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2505 in Bore, 2.2500 in Roller Width, 4.9400 in, 125.50 mm Flange OD
MI ITEM #14336861
MFR #FTRY-4.00A-SSP-R
Price$1,054.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-4.00A-SSP-R

Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2505 in Bore, 2.2500 in Roller Width, 4.9400 in, 125.50 mm Flange OD
MI ITEM #14336861
MFR #FTRY-4.00A-SSP-R

Mfr description
FTRY-4.00A-SSP-R YOKE - FLANGED TRACK RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.47/each

Specifications

Dimensions

  • Bore Diameter
    1.2505 in
  • Flange Diameter
    4.9400 in, 125.50 mm
  • Flange Thickness
    0.5900 in;15 mm
  • Hole Diameter
    1.2505 in, 31.80 mm
  • Outside Diameter
    4.0000 in, 101.59 mm
  • Roller Diameter
    4.0000 in
  • Roller Width
    2.2500 in
  • Shoulder Diameter
    2.0000 in;50.80 mm
  • Weight
    7.05 lbs, 3.20 kg

Details

  • Axial Dynamic Load Capacity
    1330 lbf;5918.5 N
  • Axial Static Load Capacity
    1290 lbf;5740.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    23674 N, 5320 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    6300 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    23674 N, 5320 lbf
  • Radial Static Load Capacity
    22828.5 N, 5130 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flange
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-SSP-R
  • Static Load Capacity
    22828.5 N, 5130 lbf
  • Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)