Motion
FFTRY-3.00-SSP-R

PCI
FFTRY-3.00-SSP-R

Double Flanged Yoke Roller - 3.0000 in Roller Diameter, 1.0005 in Bore, 1.7500 in Roller Width, 3.9400 in, 100.10 mm Flange OD
MI ITEM #14337111
MFR #FFTRY-3.00-SSP-R
Price$1,372.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-3.00-SSP-R

Double Flanged Yoke Roller - 3.0000 in Roller Diameter, 1.0005 in Bore, 1.7500 in Roller Width, 3.9400 in, 100.10 mm Flange OD
MI ITEM #14337111
MFR #FFTRY-3.00-SSP-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,372.32/each

Specifications

Dimensions

  • Bore Diameter
    1.0005 in
  • Flange Diameter
    3.9400 in, 100.10 mm
  • Flange Thickness
    0.5900 in;15 mm
  • Hole Diameter
    1.0005 in, 25.40 mm
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Roller Diameter
    3.0000 in
  • Roller Width
    1.7500 in
  • Shoulder Diameter
    1.8000 in;45.70 mm
  • Tread Width
    0.6300 in;16.10 mm
  • Weight
    4.06 lbs, 1.85 kg

Details

  • Axial Dynamic Load Capacity
    7410 lbf;32974.5 N
  • Axial Static Load Capacity
    14120 lbf;62834 N
  • Dynamic Load Capacity
    79833 N, 17940 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    2490 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    79833 N, 17940 lbf
  • Radial Static Load Capacity
    89000 N, 20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Double Flange
  • Seal Type
    Rubber Dual Lip
  • Series
    FFTRY-SSP-R
  • Static Load Capacity
    89000 N, 20000 lbf
  • Type
    Double Flanged

Overview

Mfr description
FFTRY-3.00-SSP-R YOKE - FLANGED TRACK RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought